Startseite

ABB SPA - ABBUAFC403000RA84 UAFC40-30-00RA-84 110V 50HZ/110-120V 60H - UAFC403000RA84

KopierenKopieren
ABB SPA - ABBUAFC403000RA84 UAFC40-30-00RA-84 110V 50HZ/110-120V 60H

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3471525001327

Artikelnummer

ABBUAFC403000RA84

Herstellernummer

UAFC403000RA84

Hersteller

ABB

The UAFC40-30-00RA-84 is a 3 pole - 690 V IEC or 600 V UL capacitor switching contactor with 0 auxilieary contacts, controlling capacitors up to 40 KVR /400V AC-6b. The contactor can be used for installations in which the peak current up to 200 times nominal rms current,with their damping resistors and must be used without additional inductances. The contactor are AC - 110 VLT 50Hz and 110 ... 120 VLT 60Hz controlled and can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.