ALPHA ELETTRONICA SR - ALPST0050K KIT ETICHETTATRICE PORTATILE - ST0050K
Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8017443694422
Artikelnummer
ALPST0050K
Herstellernummer
ST0050K
Hersteller
ALP
The JOIN EVERY DAY LABEL label printer ensures order and precision in everyday activities. The set includes the printing unit housed in the practical protective case and equipped with a 12mm wide ribbon. It is an indispensable tool for electricians, technicians and all those who require clear, resistant and always at hand labeling. This ST0050K printer is easy to use, portable and rechargeable. In the electrical sector it is ideal for marking cables, terminals, switches and devices offering precise and long-lasting printing. Its use is also ideal in the office to organize files, folders, archives, drawers and equipment. At home it is perfect for jars, containers, cables, boxes, school or stationery supplies.
Portable and compact - Easy to carry and use anywhere.
Rechargeable via USB-C - Built-in long-life lithium battery.
Control via Bluetooth app - Immediate printing from smartphone via the Print Master App.
Sharp and professional printing - On 6/9/12mm wide labels or on heat shrink tubes.
Package contents:
1 x Printer
1 x Case
1 x USB-C charging cable
1 x Standard ribbon (4m 12mm white, for testing)
1 x User manual
General Characteristics
Functions: Printer
Printing process: Thermal Transfer
Color gamut: Single color
Maximum print resolution: 203 dpi
Maximum print speed: 10mm/s
Cutting method: Manual cutter
Print media: PET, Heat shrink tubing
Maximum print width: 9mm
Supported label widths: 6, 9, 12mm
Maximum number of print lines: 6 mm: 1 linea, 9 mm: 2 linee, 12 mm: 3 linee
Daily work cycle: 60 m (max)
Label capacity: 100"
Replaceable print head: No
Print head lifespan: 50 Km"
Indicator: Backlight LCD display
Memory: Yes
Barcode formats: Code128, Code39, Codebar, EAN-8, Aztec, JAN-13, UPC-A, QR Code, EAN-13, PDF417
Interface features: USB for power
Printing features: Text alignment, Frame, Print density, Font size, Font width, Sequential printing, Vertical printing, Font style, Automatic length, Fixed length, Cutting line, Multi-print, Label storage, Mirror inversion
Communication technology: Bluetooth
App remote control: Yes
Operating Modes: App, Standalone
Available languages: Czech, Croatian, German, English, Spanish, French, Italian, Hungarian, Dutch, Norwegian, Polish, Portuguese, Romanian, Slovenian, Slovak, Finnish, Swedish, Turkish, Japanese, Latvian, Lithuanian, Portuguese Brazil
Auto power off: Yes
Auto power off settings: Impostabile tramite app
Keyboard: QWERTY
Autonomy: Stampa di 56 metri in circa 2 ore e 10 minuti
Included accessories: Case, USB cable, User manual
Electrical features
Power supply type: Rechargeable battery
Battery type: ioni di litio 1200mAh integrata
Batteries included: Batteries included
Battery charging time: 2-3 ore
Charging voltage: 5V
Charging current: 2A
Mechanical features
Format: Portable
Body material: ABS
Color: Black
Dimensions: 205.9mm x 109mm x 40mm
Working temperature: 10 / 60°C
Storage temperature: 5 / 45°C
Relative atmospheric humidity: 5 ~ 95 % RH


