Startseite
Neu

LEDVANCE - LDVSFD300213040DAEL SF DISC EL DA 300 V 21W 83040 LEDV - SFD300213040DAEL

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 6 ST

EAN

4099854640629

Artikelnummer

LDVSFD300213040DAEL

Herstellernummer

SFD300213040DAEL

Hersteller

LDV

Modern DALI-2 wall and ceiling luminaire with Multi Color and Emergency lighting function. : Luminaire suitable for normal lighting and emergency lighting. IoT-ready luminaire with DALI-2 technology. Type of protection: IP54 (wall and ceiling). Impact resistance: IK10. Lifetime (L80/B10): up to 75,000 h (at 25 °C). Ambient temperature in operation: -20…+45 °C. Glow Wire Test according to IEC 60695-2-12: 850 °C. 5-pole terminal block, cable cross section up to 5 x 2.5 mm². Through-wiring possible. Indoor use only, not suitable for outdoor use. SF DISC family versions available: dimmable, on/off, DALI-2, sensor and/or emergency lighting function. : Operation of integrated emergency lighting function with long life LiFePO4 battery with 3h battery discharge time. Suitable luminaire for VIVARES and other DALI-2 Light Management Systems. Extended services such as energy monitoring and remote maintenance possible with DALI versions. Highly versatile due to selectable CCT (Multi Color) in 3000K and 4000K. Indoorluminaire with high luminous efficacy up to 120 lm/W. High color consistency with SDCM 3. Tool-free electrical connection due to push button connector. Easy locking system to prevent unauthorized access. : Emergency illumination of escape routes. Antipanic lighting. Direct replacement for surface luminaires with integrated CFLni lamps. Corridors. Stairways. Bathrooms. Foyers. : Mounting screws and dowels included. : All electrical connections must be made by a qualified person.. Caution, risk of electricshock..