Startseite

MELCHIONI SPA - MEM550923433 BARRA A LED A LUCE ULTRAVIOLETTA 30W 8X3 - 550923433

KopierenKopieren
MELCHIONI SPA - MEM550923433 BARRA A LED A LUCE ULTRAVIOLETTA 30W 8X3

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

7449076721496

Artikelnummer

MEM550923433

Herstellernummer

550923433

Hersteller

MEM

The is a powerful uv led fixture capable of covering wide area spaces. with its low profile design it lends itself to beinstalled almost in any way imaginable. because the unit is powered by leds it in turn becomes a very lightweight unit that canbe easily transported from gig to gig for those who are mobile djs. the is powered by 8x 3w leds rated with a totalpower consumption of only 30w. the is for washing stages, nightclubs, bowling center, roller rinks and fun centerswith ultraviolet light. consumption 30w laser class no no. of leds 8x3w uv wavelength 395~405nm power supply 100-240vac / 50-60hz dimensions 402 x 48 x 46mm weight 0.55kg 8x3w uv leds parabolic reflector plug & play with no need for an external controller