Startseite

PEPPERL+FUCHS FA ITA - PEP70126044 NCB5-18GM40-Z0-V1-3G-3D - 70126044

KopierenKopieren
PEPPERL+FUCHS FA ITA - PEP70126044 NCB5-18GM40-Z0-V1-3G-3D

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

2000001393192

Artikelnummer

PEP70126044

Herstellernummer

70126044

Hersteller

PEP

Switching function: Normally open (NO), Output type: Two-wire, Installation: flush, Output polarity: DC, Output type: 2-wire, Thread mold: M18, Construction type: Cylindrical, thread, Series: Cylindrical type, Type of voltage: DC, Equipment protection level Gc (ec): IECEx TUR 21.0017X, Equipment protection level Dc (tc): IECEx TUR 21.0018X, Equipment protection level Dc (tc): TÜV 20 ATEX 8524 X, Connection type: Connector plug, Housing material: Stainless steel 1.4305 / AISI 303