HIKVISION ITALY SRL - HIK302300776 DS-C10M-S68 CONTROLLER C10M - 302300776
Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
2000000994376
Codice prodotto
HIK302300776
Cod. produttore
302300776
Produttore
HIK
It adopts full hardware fpga architecture and internal self-built core computing mechanism, which has excellent image processing performance. The main modules such as input capture card, output card, switch card, control card and fan are all hot-swappable and ?exible, which is convenient for daily use and maintenance. Screen display. With rrta (Resolution Real-Time Full Compatibility) technology, a single processor can simultaneously control multiple sets of large screens with di?erent resolutions. Support arbitrary roaming, zooming, superimposing, partial zooming, signal cropping, etc. Functional characteristics. Support for input port edid editing, greatly improving the compatibility of large-screen display devices, so that the device output signal canadapt to a variety of conventional and non-conventional applications. Real-time monitoring of all input signals prevents the operator from displaying the wrong signal on the large screen. Multiple ultra-high resolution static "point-to-point"basemaps can be stored to meet more professional display needs. Supports the function of character superimposition on the input signal channel, which is convenient for the user to grasp the source of the signal in real time. Support multi-scene save and automatic polling, convenient for fast switching and real-time viewing of important scenes. Di?erent users and privilege levels can be set, di?erent allowed operations and restricted operations can be de?ned, and the technical level restriction management of the operator's privilege can be realized. Built-in mainstream large-screen switch control protocol on the market, can be customized to integrate new large-screen switch control protocol according to actual needs. Support remote network control, management software can not only manage devices in the LAN, but also remotely manage online devices on the remote network through ip networking.


