pagina iniziale

TURCK BANNER SRL - TUK6900503 TW-R30-B128 - 6900503

TURCK BANNER SRL
copiacopia
TURCK BANNER SRL - TUK6900503 TW-R30-B128

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

4047101535938

Codice prodotto

TUK6900503

Cod. produttore

6900503

Produttore

TUK

HF Tag, , The tags must undergo adequate stress tests within the proposed temperature processes before deployment., The following stress test was performed on this tag:?Cyclic temperature stress: 5 min at -40 ?C ? 5 min at 90 ?C?Number of tested cycles: 100, transition period: 30 seconds?Continuous load: 140 ?C for 100 hours, This successfully performed test does not imply suitability for a specific application, but merely serves as proof of the basic usability., EEPROM, memory 128 byte, Not for direct mounting on metal