pagina iniziale

ZELIATECH - NPRRG-RAP2260 RG-RAP2260 - RG-RAP2260

copiacopia
ZELIATECH - NPRRG-RAP2260 RG-RAP2260

Accedi per visualizzare prezzi e disponibilità

Confezione

  • 1 PZ

EAN

2000005514975

Codice prodotto

NPRRG-RAP2260

Cod. produttore

RG-RAP2260

Produttore

NPR

AX3000 Wi-Fi 6 dual-band Gigabit ceiling mount Indoor AP Specifications: Built-in antennas, 2,4GHz/5GHz dual-radio, 802,11a/b/g/n/ac Wave1/Wave2/ax protocol;1x100/1000/2500 Base-T port1?10/100/1000 Base-T portSupport AP and routing mode, layer 2 and layer 3 roaming, Reyee unified networking and Ruijie Cloud app management, Support 802,3at PoE and local power supply, DC 12V/2A (Note: The power adapter is sold as an optional accessory), max power ?18W, The power supply output should be higher than AP max power consumption, If supplied by non-standard PoE adapter, config the ?PoE settings????PoE mode? in website to ?IEEE 802,3at?