TURCK BANNER SRL - TUK6625017 RKC4.5T-5/TEL

Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
4047101268744
Codice prodotto
TUK6625017
Cod. produttore
6625017
Produttore
TUK
Actuator and Sensor Cable, PVC, Connection Cable, Cable length 5 m, Female M12, straight, 5-pin, Jacket material: PVC, Jacket color: black, Resistant to chemicals and oils, Flame-retardant, Resistant to acids and alkaline solutions, Resistant to microbesand hydrolysis, LABS free, Approval: cULus, RoHS-compliant, Protection class: IP67, IP69K, Cable length: 5.0 m


